This product requires certification to purchase.

199 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater

You last purchased this on
 
Navien

NPE-S2 Series 199 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNPE240S2NG
  • Item #9305452
  • Manufacturer Part #NPE240S2NG
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Navien

NPE-S2 Series 199 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNPE240S2NG
  • Item #9305452
  • Manufacturer Part #NPE240S2NG
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Log in or Create an Account to see product availability.
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel heat exchanger
  • Indoor and outdoor applications
  • LP Gas conversion kit included
  • Advanced multi-line control panel
  • Low nox emissions (20ppm)
  • Common vent up to 12 units
  • Field convertible gas system
  • Designed for use in residential and commercial applications
  • Cascading capable
  • Built-in HotButton control panel
  • Requires Certification
  • Green


Specifications

AMP:
2, 4
ANSI:
ANSI Z21.10.3
Application:
Commercial, Residential
BTU:
199900
CSA Certified:
CSA 4.3
Collection:
NPE-S2 Series
Condensing:
Yes
Depth:
13-1/5 in
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
Yes
Flow Rate:
11.2 gpm
Fuel Type:
Natural Gas
Indoor Outdoor:
Indoor/Outdoor
MBH:
199
Maximum Temperature:
185
NSF:
NSF 5
NSF Certified:
Yes
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
UL Listed:
No
Uniform Energy Factor (UEF):
0.96
Vent Type:
Direct Vent
Water Connection Size:
3/4 in
Weight:
73 lb
Width:
17-3/10 in
Wireless Communication:
Wi-Fi