NPE Series Flange and Vent Terminator Plastic
NPE Series Flange and Vent Terminator Plastic
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Wall flange and vent termination
Specifications
- Fits Model:
- NPE Series
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Flange, Vent Terminator