160 MBH Indoor/Outdoor Non-Condensing Natural Gas Tankless Water Heater
NPN-U Series 160 MBH Indoor/Outdoor Non-Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stainless steel heat exchanger
- Designed for use in residential and commercial applications
- Built-in control panel allows adjustment of temperature settings and displays the operating status and error codes
- Ready-link cascade compatible for up to 2 units for increased hot water productions
- Compatible with navilink Wi-Fi control
- Freeze protection maintains normal operation during freezing ambient temperatures down to -5° F
- Approved for installations on mobile/manufactured homes
- Cascading capable
- Low nox emissions
- Available in NG or LP
Specifications
- AMP:
- 1.5, 5
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial, Residential
- BTU:
- 160000
- CSA Certified:
- CSA 4.3
- Collection:
- NPN-U Series
- Condensing:
- No
- Depth:
- 9-3/10 in
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- Flow Rate:
- 7.5 gpm
- Fuel Type:
- Natural Gas
- Height:
- 23 in
- Indoor Outdoor:
- Indoor/Outdoor
- MBH:
- 160
- Maximum Temperature:
- 140
- Minimum Temperature:
- 98
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Smart Home Enabled:
- No
- Temperature Range:
- 98 to 140 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.81
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 3/4 in
- Water Heater Type:
- High Efficiency
- Watts:
- 90 W
- Weight:
- 55 lb
- Width:
- 14 in
- Wireless Communication - FEI:
- Wi-Fi