This product requires certification to purchase.

199 MBH Indoor/Outdoor Non-Condensing Natural Gas Tankless Water Heater

You last purchased this on
 
Navien

NPN-U Series 199 MBH Indoor/Outdoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNPN199UNG
  • Item #7957873
  • Manufacturer Part #NNPN199UNG
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Navien

NPN-U Series 199 MBH Indoor/Outdoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNPN199UNG
  • Item #7957873
  • Manufacturer Part #NNPN199UNG
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel heat exchanger
  • Designed for use in residential and commercial applications
  • Built-in control panel allows adjustment of temperature settings and displays the operating status and error codes
  • Ready-link cascade compatible for up to 2 units for increased hot water productions
  • Compatible with navilink Wi-Fi control
  • Freeze protection maintains normal operation during freezing ambient temperatures down to -5° F
  • Approved for installations on mobile/manufactured homes
  • Cascading capable
  • Low nox emissions
  • Available in NG or LP
  • Requires Certification

Specifications

AMP:
1.5, 5
ANSI:
ANSI Z21.10.3
Application:
Commercial, Residential
BTU:
199900
CSA Certified:
CSA 4.3
Collection:
NPN-U Series
Condensing:
No
Depth:
9-3/10 in
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
Flow Rate:
7.4 gpm
Fuel Type:
Natural Gas
Height:
23 in
Indoor Outdoor:
Indoor/Outdoor
MBH:
199
Maximum Temperature:
185
NSF:
NSF 5
NSF Certified:
Yes
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
UL Listed:
No
Uniform Energy Factor (UEF):
0.81
Vent Type:
Concentric
Water Connection Size:
3/4 in
Weight:
60 lb
Width:
14 in
Wireless Communication:
Wi-Fi