Outdoor Vent Cap for Navien NPE-210A and Navien NPE-240 A Tankless Water Heaters
This product has been replaced by
Manufacturer Part #30025801A
Outdoor Vent Cap for Navien NPE-210A and Navien NPE-240 A Tankless Water Heaters
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 56-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Outdoor vent cap for NPE series
Documents
Specifications
- Fits Model:
- NPE-180S, NPE-180A
- Length:
- 17-4/5 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Outdoor, Vent Cap