4SS Back to Back Kit for Navien NPE Series Water Heaters
Ready-Link® 4SS Back to Back Kit for Navien NPE Series Water Heaters
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Ready-Link Manifold for 4 SS
- Quick Installation at site
Documents
Specifications
- Brand Model Compatibility:
- NPE Tankless Water Heaters
- Collection:
- Ready-Link®
- End Connection 1:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 1-1/2 in
- IAPMO Listed:
- No
- Length:
- 45 in
- Product Type:
- Rack
- UPC:
- 884954083292