Manifold for NPE 2SS
Ready-Link® Manifold for NPE 2SS
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ready-Link Manifold for 2SS
- Quick Installation at site
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fits Model:
- NPE 2SS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 1-1/2 in
- Length:
- 45 in
- Product Type:
- Manifold