Plastic
Ready-Link® Plastic
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Common vent backflow damper collar kit
- Required for Cascade/common vent installations with NPE-2, NFC-H, NFB-H, NHB-H, and NHB (NHB -110 & NHB-150 models) series units produced on or after September 15, 2016
- Includes Cascade cable (GXXX000546), VID jumper cable and common vent collar damper
- 1 year warranty from date of purchase
Documents
Specifications
- Brand Model Compatibility:
- NFB-H, NFC-H, NHB -110, NHB-150, NHB-H, NPE-2
- Collection:
- Ready-Link®
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 5-9/10 in
- Length:
- 8-1/10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Vent Collar Kit
- Width:
- 5 in