Recirculation Valve Kit
NaviLink® Recirculation Valve Kit
Product Details
Product Details
- LF NPE-A RECIRC KIT
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 5-31/50 in
- Maximum Temperature:
- 180
- Product Type:
- Valve