Standard Anti-Scale System
Standard Anti-Scale System
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Scale inhibitor for up to 6 gpm
- Chemical-free and environment-friendly
- Easy to install filter cartridge with longer PP filter and peak flow scale crystallization media
- Durable dual rubber O-rings for better leak prevention
- Heavy-duty painted metal mounting bracket and fasteners
- Full circle molded plastic filter housing wrench
- Replaces discontinued peak flow system with improved design
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- NCB-E Series, NPE Series
- Connection Size:
- 3/4
- Flow Rate:
- 6 gpm
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 92 psi
- Size:
- 7 in x 13-1/2 in
- UL Listed:
- No