This product requires certification to purchase.

Universal Temperature Hydronic Sensor

You last purchased this on
 
Navien

Universal Temperature Hydronic Sensor

  • Fast #
  • Part #NGXXX001769
  • Item #7955707
  • Manufacturer Part #GXXX001769
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Navien

Universal Temperature Hydronic Sensor

  • Fast #
  • Part #NGXXX001769
  • Item #7955707
  • Manufacturer Part #GXXX001769
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • EXT TEMP SNSR F/ NHB
  • The universal temperature sensor uses a 10K (@25°C) NTC Type III Thermistor Probe featuring robust metal construction with stainless steel body and an operating temperature range of -40 to +221°F (-40 to 105°C)
  • Designed for additional control of the boiler operation by using the supply, return, and/or DHW tank temperatures of your hydronic heating system to provide the best performance
  • Sensor Kit includes (1) stainless steel sensor, (2) zip-ties and (1) pipe clip for use with a DHW tank connection
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
NFB, NFB-C, NFB-H, NFC, NFC-H, NHB
Material:
Stainless Steel