This product requires certification to purchase.

16 x 24 x 2 in. Air Filter

You last purchased this on
 
NC Filtration

16 x 24 x 2 in. Air Filter

  • Fast #
  • Part #NNC16242TA0P
  • Item #7046208
  • Manufacturer Part #NC16242TA0P
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
NC Filtration

16 x 24 x 2 in. Air Filter

  • Fast #
  • Part #NNC16242TA0P
  • Item #7046208
  • Manufacturer Part #NC16242TA0P
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
2 in
Disposable:
Yes
Height:
24 in
MERV Rating:
6
Material:
Synthetic Fiber
Size:
16 in x 24 in x 2 in
Width:
16 in