This product requires certification to purchase.

12 x 20 x 1 in. Air Filter MERV 8

You last purchased this on
 
NC Filtration

Prime V - 20 12 x 20 x 1 in. Air Filter MERV 8

  • Fast #
  • Part #NNC8PLS12201E
  • Item #7032752
  • Manufacturer Part #NC8PLS12201E
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NC Filtration

Prime V - 20 12 x 20 x 1 in. Air Filter MERV 8

  • Fast #
  • Part #NNC8PLS12201E
  • Item #7032752
  • Manufacturer Part #NC8PLS12201E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Commercial and residential applications
  • Durable and moisture resistant construction
  • Low resistance to air flow
  • Requires Certification

Specifications

Collection:
Prime V - 20
Depth:
1 in
Disposable:
No
Height:
20 in
MERV Rating:
8
Material:
Synthetic Fiber
Size:
12 in x 20 in x 1 in
Width:
12 in