4 ft. 4-Wire 40A Range Cord
4 ft. 4-Wire 40A Range Cord
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 40
- Color Finish Name:
- White
- Length:
- 4 ft