1/4 in. Stainless Steel Flat Head Screw
1/4 in. Stainless Steel Flat Head Screw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 336-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Size #20
- Made in USA
Specifications
- Brand Model Compatibility:
- Spee-D® Channel Drain
- Color Finish Name:
- Metal
- Length:
- 1-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Screw
- Width:
- 1/4 in