1-13/100 in. Square Grate in Grey
1-13/100 in. Square Grate in Grey
Frequently Purchased Together
Product Details
Product Details
- Open surface area 37.49 sq in
- Grate opening 7/16 in
- Use with 9 in x 9 in catch basin
- Load rating class A
- ADA compliant
- Made in USA
Documents
Specifications
- Color Finish Name:
- Grey
- Depth:
- 1-1/8 in
- Flow Rate:
- 114.69 gpm
- Height:
- 1-1/8 in
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Grate, Square, Flat
- Width:
- 9 in