This product requires certification to purchase.

1 in. Male Straight PVC Compression Adapter

You last purchased this on
 
NDS

1 in. Male Straight PVC Compression Adapter

  • Fast #
  • Part #NCPA1000
  • Item #7085072
  • Manufacturer Part #CPA-1000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

1 in. Male Straight PVC Compression Adapter

  • Fast #
  • Part #NCPA1000
  • Item #7085072
  • Manufacturer Part #CPA-1000
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • PVC Rated @ 150 PSI Static Pressure @ 72?F NSF/ANSI 61+372 UPC
  • Approved for cold water only
  • Meets ASTM-ANSI standards
  • NSF 61
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Compression
End Connection 2:
MPT
End Connections:
Compression x MIPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Compression Adapter
Length:
4 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
72
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi