10-1/2 in. Deep Profile Channel Drain
10-1/2 in. Deep Profile Channel Drain
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 400-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Mechanical interlocking joints
- Made in USA
Documents
Specifications
- Color Finish Name:
- Light Grey
- Depth:
- 10-1/2 in
- Height:
- 10 in
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Drain, Deep Profile
- Width:
- 12 in