This product requires certification to purchase.

10 ft. Channel Drain Grey

You last purchased this on
 
NDS

10 ft. Channel Drain Grey

  • Fast #
  • Part #N40010
  • Item #1234770
  • Manufacturer Part #400-10
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

10 ft. Channel Drain Grey

  • Fast #
  • Part #N40010
  • Item #1234770
  • Manufacturer Part #400-10
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 120
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable PVC parts are lightweight and easy to install
  • Component parts snap together easily for a speedy installation
  • System components are chemically resistant and rust proof
  • Made in USA
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Grey
Depth:
3-3/4 in
Height:
3-3/4 in
Length:
10 ft
Material:
Plastic
Material Type:
PVC
Product Type:
Drain
Width:
4-3/4 in