This product requires certification to purchase.

10 in. Polyolefin Round Meter Box with Overlapping Solid Cover - Water

You last purchased this on
 
NDS

10 in. Polyolefin Round Meter Box with Overlapping Solid Cover - Water

  • Fast #
  • Part #N111BCBW
  • Item #4225207
  • Manufacturer Part #111BCBW
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

10 in. Polyolefin Round Meter Box with Overlapping Solid Cover - Water

  • Fast #
  • Part #N111BCBW
  • Item #4225207
  • Manufacturer Part #111BCBW
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The 10 in round body is tapered and has a minimum wall thickness of 0.200 in
  • The cover seat area has 6 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250 in
  • The bottom of the body has a 0.500 in flange
  • The 10 in round cover has an average thickness of 0.250 in
  • Overlapping cover prevents dirt and grass from settling between body and cover
  • UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
  • Brass nut on boxes for bolt-down capability
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black, Green
Diameter:
9-1/2 in
Height:
11-5/8 in
Material:
Plastic
Material Type:
Polyolefin
Product Type:
Round Meter Box
Weight:
3.00 lb
Width:
12-27/40 in