10 in. Round Grate in Black
10 in. Round Grate in Black
Frequently Purchased Together
Product Details
Product Details
- Open surface area 21.57 sq in
- Grate opening 5/16 in
- Fits 8 in sewer and drain pipe and fittings, 8 in corrugated pipe
- Load rating class A
- ADA compliant
- Made in USA
Documents
Specifications
- Application:
- Driveways, Patios, Outdoor
- Color Finish Name:
- Black
- Depth:
- 2-3/4 in
- Diameter:
- 10 in
- Flow Rate:
- 65.99 gpm
- Height:
- 2-3/4 in
- Length:
- 9-3/4 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Round, Flat, Grate
- Waterworks Application:
- Sewer
- Width:
- 9-3/4 in