10 in. Round Valve Box with Irrigation Control Valve Cover
10 in. Round Valve Box with Irrigation Control Valve Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The 10 in round body is tapered and has a minimum wall thickness of 0.200 in
- The cover seat area has 6 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250 in
- The bottom of the body has a 0.500 in flange
- The 10 in round cover has an average thickness of 0.250 in
- Overlapping cover prevents dirt and grass from settling between body and cover
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter:
- 9-1/2 in
- Diameter - Inside 1:
- 10 in
- Height:
- 11-5/8 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- Weight:
- 3.00 lb
- Width:
- 12-7/8 in