10 in. Round Valve Box with Sewer Cover
10 in. Round Valve Box with Sewer Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The 10 in round body is tapered and has a minimum wall thickness of 0.200 in
- The cover seat area has 6 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250 in
- The bottom of the body has a 0.500 in flange
- The 10 in round cover has an average thickness of 0.250 in
- Overlapping cover prevents dirt and grass from settling between body and cover
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter:
- 9-1/2 in
- Diameter - Inside 1:
- 11-11/16 in
- Diameter - Outside:
- 12-13/16 in
- Height:
- 9-15/16 in
- Length:
- 12-13/16 in
- Lettering:
- Sewer
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Valve Box
- Waterworks Application:
- Sewer
- Weight:
- 2.82 lb
- Width:
- 12-13/16 in