10 x 12 in. Universal Locking Outlet Adapter
10 x 12 in. Universal Locking Outlet Adapter
Frequently Purchased Together
Product Details
Product Details
- Use with 24" catch basin series
- Includes #1890 (comes pre-inserted)
- Fits 10" and 12" dual wall corrugated pipe
- Fits 12" single wall corrugated pipe (does not fit 10" single wall corrugated pipe)
- Made in USA
Documents
Recommended Accessories
Specifications
- Color Finish Name:
- Black
- Diameter:
- 12 in
- Height:
- 3 in
- Length:
- 16-1/2 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Adapter
- Shape:
- Round
- Weight:
- 4.20 lb
- Width:
- 16-1/2 in