This product requires certification to purchase.

12 in. Cast Iron Grate

You last purchased this on
 
NDS

12 in. Cast Iron Grate

Brand image
You last purchased this on
 
NDS

12 in. Cast Iron Grate

  • Fast #
  • Part #N1213
  • Item #402208
  • Manufacturer Part #1213
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Open surface area 37.2 sq in
  • Grate opening 3/8 in
  • Use with 12 in x 12 in catch basin
  • Load rating class C
  • ADA compliant
  • Made in USA
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Depth:
1 in
Flow Rate:
113.8 gpm
Height:
1 in
Length:
12 in
Material:
Cast Iron
Product Type:
Grate, Square, Flat
Width:
12 in


Customers Also Bought
1–6 of 18 items
Part #N1200
Item #131693
5 out of 5 Customer Rating
Requires Certification
Part #N1266
Item #136123
4.5 out of 5 Customer Rating
Requires Certification
Part #N1206
Item #171749
5 out of 5 Customer Rating
Requires Certification
Part #N1210
Item #447504
3.3 out of 5 Customer Rating
Requires Certification
Part #N1212
Item #136122
3.4 out of 5 Customer Rating
Requires Certification
Part #N1240
Item #1431452
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #N13
Item #186253
4.4 out of 5 Customer Rating
Requires Certification
Part #N2411
Item #1676143
4.5 out of 5 Customer Rating
Requires Certification
Part #N50
Item #249950
5 out of 5 Customer Rating
Requires Certification
Part #N1280
Item #1240476
3.1 out of 5 Customer Rating
Requires Certification
Part #N1210
Item #447504
3.3 out of 5 Customer Rating
Requires Certification
Part #N2412
Item #2452637
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing