12 in. Catch Basin Kit with Grate in Green
12 in. Catch Basin Kit with Grate in Green
Frequently Purchased Together
Product Details
Product Details
- Used on catch basin
- Collects excess surface water from lawn;landscape;residential driveways and garages
- Suitable for light vehicular traffic when properly installed
- Suitable for both landscape and hardscape applications
- Ability to withstand normal abuse in landscaping applications
- Sump area collects debris and helps prevent clogged pipes
- Lightweight
- Easy to install
Specifications
- Color Finish Name:
- Green
- Depth:
- 12-15/16 in
- Height:
- 12-15/16 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Basin
- Shape:
- Square
- Weight:
- 7.59 lb
- Width:
- 12 in