12 in. Round Grate in Black
12 in. Round Grate in Black
Frequently Purchased Together
Product Details
Product Details
- Open surface area 46 sq in
- Grate opening 9/16 in
- Fits 12 in sewer and drain pipe, 12 in corrugated pipe
- Load rating class B
- Made in USA
Documents
Specifications
- Application:
- Driveways, Patios, Outdoor
- Color Finish Name:
- Black
- Depth:
- 3-5/8 in
- Diameter:
- 12 in
- Flow Rate:
- 140.72 gpm
- Height:
- 3-5/8 in
- Length:
- 14-3/16 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Round, Flat, Grate
- Waterworks Application:
- Sewer
- Width:
- 14-3/20 in