12 x 12 in. Adjustable Catch Basin
12 x 12 in. Adjustable Catch Basin
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 1920-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Catch basin is ideal for yard / area drains to collect surface water while minimizing the amount of debris entering the system tapered catch basin
Documents
Specifications
- Color Finish Name:
- Black
- Depth:
- 12-15/16 in
- Height:
- 12-15/16 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Shape:
- Square
- Weight:
- 3.45 lb
- Width:
- 12 in