12 x 12 in. Atrium Grate Black
12 x 12 in. Atrium Grate Black
Frequently Purchased Together
Product Details
Product Details
- Open surface area 50.6 sq in
- Grate opening 3/8 in
- Use with 12 in x 12 in catch basin
- Made in USA
Documents
Recommended Accessories
Specifications
- Application:
- Driveways, Patios, Outdoor
- Color Finish Name:
- Black
- Depth:
- 6 in
- Flow Rate:
- 154.79 gpm
- Height:
- 6 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Grate, Square, Atrium
- Width:
- 12 in