12 x 12 in. Adapter with 8-Outlet
12 x 12 in. Adapter with 8-Outlet
Frequently Purchased Together
Product Details
Product Details
- Used on item catch basin
- NDS 12 in catch basin is ideal for yard / area drains to collect surface water while minimizing the amount of debris entering the system tapered catch basin
- Fits 8" Corrugated Pipe, Sch 40, Corrugated Spigot, S&D Hub
Documents
Specifications
- Color Finish Name:
- Black
- Depth:
- 5-15/16 in
- Diameter:
- 8 in
- Height:
- 5-15/16 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polystyrene
- Shape:
- Square
- Waterworks Application:
- Drainage
- Weight:
- 1.92 lb
- Width:
- 12 in