This product requires certification to purchase.

12 x 12 in. Atrium Grate Green

You last purchased this on
 
NDS

12 x 12 in. Atrium Grate Green

  • Fast #
  • Part #N1280
  • Item #1240476
  • Manufacturer Part #1280
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

12 x 12 in. Atrium Grate Green

  • Fast #
  • Part #N1280
  • Item #1240476
  • Manufacturer Part #1280
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Open surface area 50.6 sq in
  • Grate opening 3/8 in
  • Use with 12 in x 12 in catch basin
  • Made in USA
  • Requires Certification

Documents


Specifications

Application:
Driveways, Patios, Outdoor
Color Finish Name:
Green
Depth:
6 in
Flow Rate:
154.79 gpm
Height:
6 in
Length:
12 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Grate, Square, Atrium
Width:
12 in