This product requires certification to purchase.

12 x 12 in. Catch Basin with 2-Outlet

You last purchased this on
 
NDS

12 x 12 in. Catch Basin with 2-Outlet

Brand image
You last purchased this on
 
NDS

12 x 12 in. Catch Basin with 2-Outlet

  • Fast #
  • Part #N1200
  • Item #131693
  • Manufacturer Part #1200
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 12" x 12" Tapered Catch Basin
  • Requires either #1206, #1242, #1243, #1245, #1266 or #1889 Universal Outlet to connect pipe to basin
  • Bottom cutout can be removed
  • Requires Certification

Documents

Recommended Accessories


Specifications

Color Finish Name:
Black
Height:
12-15/16 in
Length:
12-3/8 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Catch Basin
Shape:
Square
Weight:
4.25 lb
Width:
12-3/8 in



Call for Pricing
Call for Pricing