12 x 12 in. Grate for Catch Basin Grey
12 x 12 in. Grate for Catch Basin Grey
Frequently Purchased Together
Product Details
Product Details
- Open surface area 50.76 sq in
- Grate opening 3/8 in
- Use with 12 in x 12 in catch basin
- Load rating class B
- ADA compliant
- Made in USA
Documents
Specifications
- Color Finish Name:
- Grey
- Depth:
- 1-1/8 in
- Flow Rate:
- 155.28 gpm
- Height:
- 1-1/8 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Grate, Square, Flat
- Width:
- 12 in