This product requires certification to purchase.

12 x 12 in. Low Profile Catch Basin Adapter

You last purchased this on
 
NDS

12 x 12 in. Low Profile Catch Basin Adapter

  • Fast #
  • Part #N1230
  • Item #136894
  • Manufacturer Part #1230
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

12 x 12 in. Low Profile Catch Basin Adapter

  • Fast #
  • Part #N1230
  • Item #136894
  • Manufacturer Part #1230
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For 12" basin with bayonet bottom outlet
  • Requires either #1243, #1245, #1266 or #1889 Universal Outlet for connection to 3", 4" or 6" Sewer and Drain or Corrugated Pipe. (see page 33)
  • 12" x 12" Low-Profile Adapter
  • Requires Certification

Documents

Recommended Accessories


Specifications

Color Finish Name:
Black
Depth:
3-7/16 in
Height:
3-7/16 in
Length:
12-1/4 in
Material:
Plastic
Material Type:
Polystyrene
Product Type:
Low Profile Catch Basin Adapter
Shape:
Square
Weight:
1.62 lb
Width:
12-1/4 in