This product requires certification to purchase.

12 x 12 x 17 in. Standard Box with Ductile Iron Meter Reader Cover

You last purchased this on
 
NDS

12 x 12 x 17 in. Standard Box with Ductile Iron Meter Reader Cover

  • Fast #
  • Part #ND1200DIRB
  • Item #1743220
  • Manufacturer Part #D1200-DIRB
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

12 x 12 x 17 in. Standard Box with Ductile Iron Meter Reader Cover

  • Fast #
  • Part #ND1200DIRB
  • Item #1743220
  • Manufacturer Part #D1200-DIRB
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used on item water meter box
  • Bendable to any configuration
  • No fire or UL ratings
  • The cover seat area has 30 structural support ribs on the underside of the seat, each with a minimum thickness of 3/16 in
  • The bottom of the body has a 1 in flange
  • The D1200 cover has a minimum thickness of 0.250 in
  • UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Height:
12 in
Length:
22 in
Material:
Plastic
Material Type:
Polyolefin
Product Type:
Lid
Waterworks Application:
Water
Weight:
8.3 lb
Width:
20-9/10 in