This product requires certification to purchase.

14-1/2 in. Plastic Box for #1220

You last purchased this on
 
NDS

14-1/2 in. Plastic Box for #1220

  • Fast #
  • Part #N1225
  • Item #1240040
  • Manufacturer Part #1225
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

14-1/2 in. Plastic Box for #1220

  • Fast #
  • Part #N1225
  • Item #1240040
  • Manufacturer Part #1225
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • NDS 12 in Catch Basin is ideal for yard / area drains to collect surface water while minimizing the amount of debris entering the system tapered catch basin, requires either #1206, #1243, #1245, #1266 Universal Outlet for each opening
  • Use with 12" x 12" grate or #1220 valve box cover
  • One-piece 12" Sump Box
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
#1220
Color Finish Name:
Black
Depth:
14-1/2 in
Height:
14-1/2 in
Length:
12-1/4 in
Material:
Plastic
Material Type:
Styrene
Product Type:
Box
Weight:
6.4 lb
Width:
12-3/8 in