15 in. Round Grate Black
15 in. Round Grate Black
Frequently Purchased Together
Product Details
Product Details
- Open surface area 85.6 sq in
- Grate opening 1-1/4 in
- Fits 15 in sewer and drain fittings, 15 in corrugated pipe
- Load rating class B
- Made in USA
Documents
Specifications
- Application:
- Driveways, Patios, Outdoor
- Color Finish Name:
- Black
- Depth:
- 4-1/2 in
- Diameter:
- 15 in
- Fitting Size 1:
- 15 in
- Fitting Sizes:
- 15 in
- Flow Rate:
- 261.86 gpm
- Height:
- 4-1/2 in
- Length:
- 17 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Round, Flat, Grate
- Waterworks Application:
- Sewer
- Width:
- 17-3/20 in