This product requires certification to purchase.

15 in. Valve Box with Cover

You last purchased this on
 
NDS

15 in. Valve Box with Cover

  • Fast #
  • Part #ND1000SG
  • Item #3143796
  • Manufacturer Part #D1000-SG
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

15 in. Valve Box with Cover

  • Fast #
  • Part #ND1000SG
  • Item #3143796
  • Manufacturer Part #D1000-SG
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Protect irrigation system components from the elements, foot traffic, lawncare equipment, and potential vandalism, and keep them out of sight
  • Fits over valves, control zone kits, and other irrigation accessories; Structural reinforcing ribs provide support and strength to protect items housed inside against damage
  • Overlapping cover prevents dirt and debris from entering the box; ICV designation; slot on lid for easy lifting with flathead screwdriver; Pipe hole facilitates irrigation pipe
  • Injection molded of structural foam recycled polyolefin material with a melt index between 10-12
  • Requires Certification

Specifications

Color Finish Name:
Green
Depth:
10 in
Height:
9-9/10 in
Length:
17-9/10 in
Material:
Plastic
Material Type:
Polyolefin
Product Type:
Meter Box
Weight:
3.8 lb
Width:
13-1/10 in