18 in. Square Grate in Grey
18 in. Square Grate in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 40-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Open surface area 86.31 sq in
- Grate opening 7/16 in
- Use with 18 in x 18 in catch basin
- Load rating class B
- ADA compliant
- Made in USA
Documents
Specifications
- Application:
- Driveways, Patios, Outdoor
- Color Finish Name:
- Grey
- Depth:
- 1 in
- Flow Rate:
- 264.03 gpm
- Height:
- 1 in
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Grate, Square, Flat
- Width:
- 18 in