This product requires certification to purchase.

18 x 18 in. 1-Piece 2-Hole Catch Basin Black

You last purchased this on
 
NDS

18 x 18 in. 1-Piece 2-Hole Catch Basin Black

  • Fast #
  • Part #N1882
  • Item #1431446
  • Manufacturer Part #1882
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

18 x 18 in. 1-Piece 2-Hole Catch Basin Black

  • Fast #
  • Part #N1882
  • Item #1431446
  • Manufacturer Part #1882
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • One-piece tapered with 2 openings
  • Requires 2 or 4 #2410 universal outlet
  • 18"x 18" One-Piece Tapered Catch Basin
  • Structural Foam Polyolefin
  • Requires either #1206, #1242, #1243, #1245, #1266, #1888 or #1889 Universal Outlet to connect pipe to basin. Includes 2 or 4 #1890 Reducer Rings
  • Requires Certification

Documents

Recommended Accessories


Specifications

Color Finish Name:
Black
Height:
18-9/16 in
Length:
17-11/16 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Catch Basin
Shape:
Square
Weight:
10 lb
Width:
17-11/16 in