18 x 18 in. Atrium Grate Green
18 x 18 in. Atrium Grate Green
Frequently Purchased Together
Product Details
Product Details
- Open surface area 89.4 sq in
- Grate opening 1/2 in
- Use with 18 in x 18 in catch basin
- Made in USA
Documents
Specifications
- Application:
- Driveways, Patios, Outdoor
- Color Finish Name:
- Green
- Depth:
- 6 in
- Flow Rate:
- 273.49 gpm
- Height:
- 6 in
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Grate, Square, Atrium
- Width:
- 18 in