18 x 18 in. Catch Basin with 2-Outlet
18 x 18 in. Catch Basin with 2-Outlet
Frequently Purchased Together
Product Details
Product Details
- Catch basin is ideal for yard / area drains to collect surface water while minimizing the amount of debris entering the system tapered catch basin
- Expandable modular with locking tabs
- Use roof tar or silicone to seal joints
- 18" x 18" Modular Catch Basin with Locking Tabs
- Assembly Required
- Styrene
Documents
Specifications
- Color Finish Name:
- Black
- Depth:
- 19-1/4 in
- Height:
- 19-1/4 in
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Polystyrene
- Shape:
- Square
- Waterworks Application:
- Drainage
- Weight:
- 16 lb
- Width:
- 18 in