18 x 18 in. Grate For Catch Basin in Black
18 x 18 in. Grate For Catch Basin in Black
Frequently Purchased Together
Product Details
Product Details
- UV inhibitors
- 18" Square Structural Foam Polyolefin Grate with UV inhibitor
- Use with 18" x 18" Catch Basin Series
- Open surface area 104.00 square inches
- ADA compliant
- Recommended for medium-duty pneumatic tire traffic, autos and light trucks at speeds less than 20 MPH
Documents
Recommended Accessories
Specifications
- Color Finish Name:
- Black
- Height:
- 1 in
- Length:
- 16-7/8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Grate
- Shape:
- Square
- Weight:
- 7.72 lb
- Width:
- 16-7/8 in