19 in. Plastic Meter Box
19 in. Plastic Meter Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 84-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- All-weather plastic
- Chemically fortified to bond to water-covered, damp or dry surfaces
- Great for emergency repairs under wet conditions
- The bottom of the body has a 1 in flange
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
Documents
Specifications
- Brand Model Compatibility:
- D1200
- Color Finish Name:
- Black
- Height:
- 6 in
- Length:
- 19 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- Product Type:
- Meter Box Extension
- Width:
- 14 in