19 x 14 x 6 in. Extension in Black
19 x 14 x 6 in. Extension in Black
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The NDS standard series 14 in x 19 in body is tapered and has a minimum wall thickness of 0.200 in
- The body has a double wall at the top cover seat area with a minimum thickness of 0.25 in
- The cover seat area has 16 structural support ribs on the underside of the seat, each with a minimum thickness of 0.25 in
- The bottom of the body has a 0.500 in flange
- The 14 in x 19 in cover has an average thickness of 0.250 in
- The valve box has a 3/8 in 304 Brass nut for the bolt-down as a standard feature
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-3/4 in
- Height:
- 6 in
- Length:
- 19 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- Product Type:
- Cover
- Weight:
- 4.1 lb
- Width:
- 14 in