2-3/8 in. Plastic Atrium Round Grate
2-3/8 in. Plastic Atrium Round Grate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 96-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Flat-Top PVC Atrium Grate with UV inhibitor
- Fits 2" Schedule 40 Fittings.
- Open surface area 4.0 square inches
Documents
Specifications
- Color Finish Name:
- Grey
- Diameter:
- 2-3/8 in
- Flow Rate:
- 12.24 gpm
- Height:
- 2-3/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Grate