2 in. Plastic Slip Gate Valve
2 in. Plastic Slip Gate Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- PVC Rated @ 150 PSI Static Pressure @ 72?F NSF/ANSI 61+372 UPC
- Includes EDPM O-rings
- 200 PSI working pressure
- IAMPO listed
Specifications
- ANSI:
- ANSI 372, ANSI 61
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Handle Material:
- ABS
- Height:
- 8-73/100 in
- Length:
- 4-23/100 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Operator:
- Handwheel
- Valve Size:
- 2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 1.65 lb
- Width:
- 2-49/50 in