2 x 3 x 3 in. PVC DWV Downspout Adapter
2 x 3 x 3 in. PVC DWV Downspout Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 1280-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 2 in x 3 in offset downspout
- Made in USA
- Made of PVC type I material
- Fits the following pipes: SCH 40 pipe
- Hub x hub x hub connection
Documents
Specifications
- Application:
- DWV, Schedule 40 Pipe
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3-51/100 in
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 2 in - 3 in
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 2 in x 3 in x 3 in
- Height:
- 3-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Downspout Adapter