This product requires certification to purchase.

20 ft. Root Barrier Roll

You last purchased this on
 
NDS

20 ft. Root Barrier Roll

  • Fast #
  • Part #NSM1820
  • Item #1275510
  • Manufacturer Part #SM-1820
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

20 ft. Root Barrier Roll

  • Fast #
  • Part #NSM1820
  • Item #1275510
  • Manufacturer Part #SM-1820
3.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • UV inhibitors
  • Thickness of 0.040 - 0.060 in
  • Vertically integrated and flared molded 90° root-deflecting ribs that protrude 1/2 in from wall and are placed 6-8 in apart
  • A root impervious molded end provides easy assembly using staples or a sealant design to bind to HDPE (a dual-sided solvent-based tape)
  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
18 in
Length:
20 ft
Material:
Plastic
Material Type:
HDPE
Width:
19-1/4 in