20 in. Light Traffic Channel Grate
20 in. Light Traffic Channel Grate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Open surface area 23.63 sq in
- Grate opening 5/16 in x 7/8 in
- Load rating class B
- ADA compliant
- Made in USA
Documents
Specifications
- Application:
- Light Duty
- Brand Model Compatibility:
- Pro Series Channel™ Drain
- Color Finish Name:
- Light Grey
- Flow Rate:
- 72.29 gpm
- Height:
- 1/2 in
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Flat Grate
- Width:
- 3 in